Shop All Die Sets
Loos
Ball Terminal Roll Die Set, 3/32, PR
Mfr # M1-B3
Zoro # G8083232
product price: $746.99
/pr
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Sizes Included 3/32
- Material Tool steel
- Type For 12R392 and 13P082
- For Cable Size 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sizes Included | 3/32 |
For Cable Size | 3/32 in |
Details
Item | Ball Terminal Roll Die Set |
Number of Pieces | 2 |
Material | Tool steel |
Type | For 12R392 and 13P082 |
Description
Ball Terminal Roll Die Set, For Cable Size 3/32 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2136M)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15117)
- DIABLO Bi-Metal Recip Blade for Nail-Embe, PK25, 25 PK (DS1214BGP25)
- PROTO Puller Jaw, Long Narrow (J4027)
- LOOS Ball Terminal Roll Die Set, 3/32, PR (M2-B3)
- LOOS Straight Shank Terminal Die Set, 5/32, PR (M2-S5)
- LOOS Ball Terminal Roll Die Set, 1/16, PR (M2-B2)
- WESTWARD Alloy Steel Die 1-1/2 In W, 7/16-14 UNC (CCT1060-110)
- WESTWARD Alloy Steel Die 1 In Width, 3/8-16 UNC (CCT1060-71)
- WESTWARD Alloy Steel Die, 1/8-27 NPT (CCT1060-35)
- IRWIN Die, NF, Die Thread Size: #3/4"-16 (7260)
- Loos Die Sets