Shop All Die Sets
Loos
Ball Terminal Roll Die Set, 1/16, PR
Mfr # M2-B2
Zoro # G8216381
product price: $838.99
/pr
Free Shipping & Returns
$838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Sizes Included 1/16
- Material Tool steel
- Type For 13P083, 13P108 and 13P109
- For Cable Size 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sizes Included | 1/16 |
For Cable Size | 1/16 in |
Details
Item | Ball Terminal Roll Die Set |
Number of Pieces | 1 |
Material | Tool steel |
Type | For 13P083, 13P108 and 13P109 |
Description
Ball Terminal Roll Die Set, For Cable Size 1/16 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools Impact Adapter 3/4" Female X 1/2" Male (D019710)
- GREENLEE Offset Bender For 3/4 Emt (1811)
- MITUTOYO Flexible Rule, SS, 150 x 12.7mm (182-207)
- IGAGING 10X LED & UV Optical Loupe - 36-LUV10 (36-LUV10)
- LOOS Ball Terminal Roll Die Set, 3/32, PR (M2-B3)
- LOOS Straight Shank Terminal Die Set, 5/32, PR (M2-S5)
- STANLEY 1/4-20 Die Hex (6520ZR)
- IRWIN Tap and Die Set, 66 pc, High Carbon Steel (97606)
- WESTWARD Alloy Steel Die 1 In Width, 7/16-14 UNC (CCT1060-109)
- CENTURY DRILL & TOOL Fractional Tap and Die, Nf, 14 Pc Set (98903)
- GARANT Round Die Set, HSS, M3-12 (142700 M3-12)
- Loos Dies