Shop All Die Sets
Loos
Ball Terminal Roll Die Kit, 3 Sizes
Mfr # M1-B-KIT
Zoro # G8278961
product price: $2,049.99
/ea
Free Shipping & Returns
$2,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3 Pair
- Sizes Included 1/16, 3/32, 1/8
- Material Tool steel
- For Cable Size 1/16 in to 1/8 in
- Type For 12R392 and 13P082
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sizes Included | 1/16, 3/32, 1/8 |
For Cable Size | 1/16 in to 1/8 in |
Details
Item | Ball Terminal Roll Die Kit |
Number of Pieces | 3 Pair |
Material | Tool steel |
Type | For 12R392 and 13P082 |
Description
Ball Terminal Roll Die Kit, For Cable Size 1/16 in to 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Micrometer Setting Standard, 2" dia., 2" L (6311-2)
- EKLIND SAE Plain Ball Hex Key, 7/64" Tip Size, 9 in Long, 3 in Short, 4 PK (61807)
- IRWIN Insert Bit, Stl, SAE, Metric, #2, 1/4", PK20 (IWAF121PH220D)
- TEKTON 1/4 Inch Drive Extension Set, 2-Piece (9, 12 in.) (SHA90009)
- LOOS Straight Shank Terminal Die Set, 5/32, PR (M2-S5)
- LOOS Ball Terminal Roll Die Set, 3/32, PR (M2-B3)
- LOOS Ball Terminal Roll Die Set, 1/16, PR (M2-B2)
- WESTWARD Alloy Steel Die, 1/8-27 NPT (CCT1060-35)
- CENTURY DRILL & TOOL Fractional Tap and Die, Nc/Nf, 24 Pc Set (98904)
- CENTURY DRILL & TOOL Fractional Tap and Die, Nc, 14 PcSet (98902)
- CLEVELAND 23PC HSS Plug Hand Tap and Carbon Round Adj. Die Set Cle-Line 10 Sizes #4-40 To #12-28 UNC and UNF (C00526)
- Loos Die Sets