Shop All Hole, Drill, Bore, and Wire Gauges
Loos
Ball Terminal Gauge, 5/32 to 1/4
Mfr # GA-B58
Zoro # G8022752
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Range (In.) 5/32 to 1/4
- Length (In.) 4
- Width (In.) 2-1/2
- Material Steel
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loos
- MFR # GA-B58
- Zoro # G8022752
- UPC # 736791002502
- Country of Origin United States
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 4 |
Width (In.) | 2-1/2 |
Dimension Type | Inch |
Details
Measuring Range (In.) | 5/32 to 1/4 |
Material | Steel |
Maximum Measurement - Inch | 1/4 in |
Range (In.) | 5/32 in to 1/4 in |
Minimum Measurement - Inch | 5/32 in |
Range - Inch | 5/32 in to 1/4 in |
Description
n/a, Dimension Type Inch, Maximum Measurement - Inch 1/4 in, Minimum Measurement - Inch 5/32 in, Material Steel, Range - Inch 5/32 in to 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" Drive 6-Point Deep Socket 1-5/8" (5552HL)
- PROTO 3/8 in Drive Impact Socket 7/16 in Size, Standard Socket, black oxide (J7214HF)
- OSG Spiral Point Tap Plug, 2 Flutes (1211400)
- WILLIAMS Bahco Dry Wall Saw (PC-6-DRY)
- LOOS Ball Terminal Gauge, 1/16 to 1/8 (GA-B24)
- LOOS Locoloc® Oval and Stop Sleeve Gauge, 7/32-5/16 (GA-2P)
- LOOS Locoloc® Cable Diameter Gauge, 1/16 to 3/8 (GA-4)
- LOOS Oval Sleeve Gauge, 3/8, 7/16, 1/2 (GA-3P)
- LOOS Locoloc® Oval and Stop Sleeve Gauge, 1/32-3/16 (GA-1P)
- HHIP 1.4 - 6" Dial Bore Gage Set .0005" (4400-1406)
- INSIZE Digital Taper Gauge (1160-10)
- Loos Precision Measuring Tools