Shop All Hole, Drill, Bore, and Wire Gauges
Loos
Ball Terminal Gauge, 1/16 to 1/8
Mfr # GA-B24
Zoro # G8227177
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Range (In.) 1/16, 3/32 and 1/8
- Length (In.) 4
- Material Steel
- Width (In.) 2-1/2
- Maximum Measurement - Inch 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # GA-B24
- Zoro # G8227177
- UPC # 736791002496
- Country of Origin United States
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 4 |
Width (In.) | 2-1/2 |
Dimension Type | Inch |
Details
Measuring Range (In.) | 1/16, 3/32 and 1/8 |
Material | Steel |
Maximum Measurement - Inch | 1/8 in |
Range (In.) | 1/16 in to 1/8 in |
Minimum Measurement - Inch | 1/16 in |
Range - Inch | 1/16 in to 1/8 in |
Description
n/a, Dimension Type Inch, Maximum Measurement - Inch 1/8 in, Minimum Measurement - Inch 1/16 in, Material Steel, Range - Inch 1/16 in to 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, 0 to 0.250 In, 0-100 (1410A-10)
- DREMEL Cutter, Carbide, 1/8 In (9909)
- EXCEL BLADES K17 Non-Roll Plastic Art Knife with 3 #11 Replacement Blades, 12pk. (16017)
- FREUD Straight Router Bit, 1/4" Cutting Dia. (04-106)
- LOOS Locoloc® Cable Diameter Gauge, 1/16 to 3/8 (GA-4)
- LOOS Oval Sleeve Gauge, 3/8, 7/16, 1/2 (GA-3P)
- LOOS Locoloc® Oval and Stop Sleeve Gauge, 7/32-5/16 (GA-2P)
- LOOS Locoloc® Oval and Stop Sleeve Gauge, 1/32-3/16 (GA-1P)
- STARRETT Hole Gage Set, 4 Pc, Half Ball, Case (S831EZ)
- STARRETT Screw Pitch Gage, 4-84TPI, 51 Leaves (472)
- CENTRAL TOOLS Precision Straight Edge, 24" (06429-00)
- Loos Precision Measuring Tools