Shop All Toys & Games
Looney Labs
Martian Chess Game
Mfr # LOO-110
Zoro # G111799906
product price: $22.00
/ea
$22.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 8+ years
- Recommended Grade Grade 3+
- Material Plastic Pyramid Pieces, Paperboard Game Board, Paper Instructions, Cardboard Box
- Color Multicolor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Looney Labs
- MFR # LOO-110
- Zoro # G111799906
- UPC # 857848004925
- Country of Origin China
- Category Toys & Games
Details
Includes | 9 Pyramids, 1 Game Board, Instructions |
Recommended Age | 8+ years |
Recommended Grade | Grade 3+ |
Material | Plastic Pyramid Pieces, Paperboard Game Board, Paper Instructions, Cardboard Box |
Color | Multicolor |
Description
Martian Chess is a fast and easy to learn Chess-style game with a difference that really makes you think: ownership of pieces is determined not by color, but by location on the gameboard. For this new edition, we have created a new color, Martian Red, and since color has no meaning in this game, all 18 pieces in the set will be of this new color.As a Pyramid Arcade expansion, one set of Martian Chess brings Pyramid Arcade up to eleven color choices.
- •Martian Chess is a fast and easy to learn Chess-style game with a difference that really makes you think
- •Easy to learn and unlimited replay value
- •Great family game--kids can compete with adults
- •Quick favorite for both avid and casual card players
- •18 Pieces
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Aluminum Frame (2547)
- ADVANTUS Clip, Cabinet/Locker, Wh, PK20 (75356)
- A&D WEIGHING Digital Compact Bench Scale 300g Capacity (EK-300I)
- ZORO SELECT Fastener Tech Sheet, Screw and Bolt Heads (5DFF0)
- LOONEY LABS Fluxx® Card Game (001)
- LOONEY LABS Nanofictionary Card Game (079)
- LOONEY LABS Aquarius™ Card Game (002)
- HEY PLAY Hey Play 80-GD-3510 Toy Acoustic Guitar with 6 Tunable Strings & Real Musical Sounds (80-GD-3510)
- EDUCATIONAL INSIGHTS Design + Drill Make-a-Marble Maze (4105)
- BUFFALO TOOLS Customizable 6 Pc. 10" Cow Bell Set (COBLSET)
- DIAMOND VISIONS Sling Shot with Silicone Balls Wood/Silicone 1 pk, 18PK (TM-2636)
- Looney Labs Toys & Games