Shop All Toys & Games
Looney Labs
Homeworlds Game
Mfr # LOO-111
Zoro # G811799848
product price: $22.00
/ea
$22.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade 3+
- Material Plastic Pyramid Pieces, Paperboard Game Board, Paper Instructions, Cardboard Box
- Color Multicolor
- Recommended Age 8+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Looney Labs
- MFR # LOO-111
- Zoro # G811799848
- UPC # 857848004932
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade 3+ |
Material | Plastic Pyramid Pieces, Paperboard Game Board, Paper Instructions, Cardboard Box |
Color | Multicolor |
Recommended Age | 8+ years |
Includes | 36 Pyramids, 1 Game Board, Instructions |
Description
Homeworlds is a deep abstract strategy game of perfect information, resource management, and galactic war. Can you destroy your opponent's Homeworld before their space fleet reaches yours? This is the game Andy Looney likes so much he will give a medal to anyone who can beat him at this game.As a Pyramid Arcade expansion, one set of Homeworlds provides 3 more trios in four colors, providing enough pieces to play Zendo and other pyramid-heavy games.
- •Abstract strategy game
- •Easy to learn and unlimited replay value
- •Great family game--kids can compete with adults
- •Quick favorite for both avid and casual card players
- •One set of Homeworlds provides 3 more trios in four colors, providing enough pieces to play Zendo and other pyramid-heavy games
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP HP 727, B3P06A Cyan/Gray/Magenta/Matte Black/Photo Black/Yellow Printhead (B3P06A)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 16", Kraft, 25/Bundle (11A764)
- RICOH Yellow Ink Cartridge (841723)
- ACCO 2-Piece Steel Fastener, 3" Capacity, Pk50 (A7070723F)
- LOONEY LABS Nanofictionary Card Game (079)
- LOONEY LABS Aquarius™ Card Game (002)
- LOONEY LABS Fluxx® Card Game (001)
- XKITES Dragon Kites Polyester Assorted (82460D)
- LEARNING RESOURCES Letter Blocks, Set of 36 (7718)
- EDUPRESS Number Bonds - Multiplication and Division Flash Cards (TCR62055)
- JUNIOR LEARNING Magnetic Alphabet Arc, Double Sided (197)
- Looney Labs Toys & Games