Shop All Toys & Games
Looney Labs
Chemistry Fluxx® Card Game
Mfr # LLB078
Zoro # G7549178
$20.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 100 cards, rule sheet
- Material Paper
- Recommended Age 8+ Years
- Color Multi
- Recommended Grade Grade 3+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Looney Labs
- MFR # LLB078
- Zoro # G7549178
- UPC # 857848004512
- Country of Origin United States
- Category Toys & Games
Details
Includes | 100 cards, rule sheet |
Material | Paper |
Recommended Age | 8+ Years |
Color | Multi |
Recommended Grade | Grade 3+ |
Description
Collect elements of the periodic table to form common compounds such as water, salt, sugar, rust, sand, and more. Learn the makeup of atoms that form the sun or metals such as cast iron. And take advantage of the Helium Effect bonus if you remember to talk in a high pitch when you play the helium Keeper! This basic introduction to chemistry requires no previous knowledge to play. For 2-6 players, ages 8 and up.
Game Play
It all begins with one basic rule: Draw one card, Play one card. You start with a hand of three cards... add the card you drew to your hand, and then choose one card to play, following the directions written on your chosen card. As cards are drawn and played from the deck, the rules of the game change from how many cards are drawn, played or even how many cards you can hold at the end of your turn.
Game Play
It all begins with one basic rule: Draw one card, Play one card. You start with a hand of three cards... add the card you drew to your hand, and then choose one card to play, following the directions written on your chosen card. As cards are drawn and played from the deck, the rules of the game change from how many cards are drawn, played or even how many cards you can hold at the end of your turn.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Desktop Card File, 350 Card, Black, Clear (LLR01028)
- INDUSTRIAL PRESS Machining Textbook, Fanuc CNC Custom Macros, English, Hardcover, Publisher: Industrial Press (9780831131579)
- ZORO SELECT Corrugated Mailers, 5" x 2" x 2", White, 50/Bundle (M522)
- GBC Binding Spine, 3/8 in., PK100 (4000044)
- LOONEY LABS Nanofictionary Card Game (079)
- LOONEY LABS Time Breaker™ Game (100)
- LOONEY LABS Aquarius™ Card Game (002)
- LOONEY LABS Fluxx® Card Game (001)
- HAND STAND KITCHEN Handstand Kitchen Winter Wonderland Snowflake Cupcake Mold Silicone (BKS-SFKCUP)
- GUIDECRAFT Beehive Lacing (G6802)
- ROBOTIME Classic 3D Wood Tri-Plane Puzzles (ROETG301)
- Looney Labs Toys & Games