Shop All Task Lighting
Longline
Task Light, Spring Arm, 14 W, Black
Mfr # 20700-B-LED
Zoro # G407713791
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Color Temperature 5000K
- Lighting Technology LED
- Standards ESD Safe
- Includes (2) High Output LED Bulbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Longline
- MFR # 20700-B-LED
- Zoro # G407713791
- Country of Origin United States
- Category Task Lighting
Dimensions
Power Cord Length | 6 ft |
Details
Item | Task Light |
Color | Black |
Color Temperature | 5000K |
Lighting Technology | LED |
Standards | ESD Safe |
Includes | (2) High Output LED Bulbs |
For Environment | ESD |
Mount Type | Clamp |
Includes Bulb | Yes |
Operating Voltage | 120V AC |
Features | 18 in Shade, Heavy-Duty |
Bulb Wattage | 14 W |
Arm Adjustability | Any Which Way |
Maximum Brightness | 1,600 lm |
Arm Design | Articulating |
IP Rating | Not Rated |
Arm Reach | 37 in |
Electrical Connection Type | Power Cord |
Description
Task Light, Arm Reach 37 in, Arm Design Articulating, Bulb Wattage 14 W, Color Black, IP Rating Not Rated, Lighting Technology LED, Maximum Brightness 1,600 lm, Mount Type Clamp, Operating Voltage 120V AC, Power Cord Length 6 ft, Arm Adjustability Any Which Way, Base Diameter Not Applicable, Color Rendering Index Not Applicable, Color Temperature 5000K, Electrical Connection Type Power Cord, Head Diameter Not Applicable, Features 18 in Shade, Heavy-Duty, For Environment ESD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Atlantic Ultraviolet 05-1343-r replacement light bulb lamp (05-1343-R ATLANTIC ULTRAVIOLET)
- GENERAL ELECTRIC 10W Medium Base A19 LED 60W Equivalent Bulb, Soft White (GE44641)
- FEIT ELECTRIC Enhance BR30 E26 (Medium) LED Bulb Soft White 65 Watt Equivalence 3 pk (BR30DM/927CA/3)
- LUXRITE 1x4 FT Rectangle LED Troffer Light 3CCT 3500K-5000K 16/20/30W 2000/2500/3750LM 0-10V Dimmable 2-Pack (LR25135-2PK)
- CARSON LightFlex, LED Task Lamp W/ Flexible, Adjustable Neck & Magnetic Base (LF-10)
- LUXO L-1 LED Task Light, Clamp, Black (L-1025906)
- A E S INDUSTRIES PIANO WIRE 1/4LB (AD356)
- LUMAPRO Task Light, LED, 7.7W, BLK, 23in, Gooseneck (33HP81)
- WALDMANN Linear Machine Light, 24V, 60 Deg, Surface (112560002-00006272)
- MOFFATT PRODUCTS Moffatt 30in Long Flexible Arm, 7 Watt LED Task Lamp w/ Swivel Base, Black (94514)
- WALDMANN LED Task Light, Goose, 95 to 240V AC, 6 Deg (112385M10)
- Longline Task Lighting