Shop All Multiprocess Welders
Longevity
WELDALL 160PI, 160 Amp AC/DC TIG/STICK Welder / 40 Amp Plasma Cutter
Mfr # 880379
Zoro # G9369289
product price: $1,418.99
/ea
Free Shipping & Returns
$1,418.99
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
- Brand Longevity
- MFR # 880379
- Zoro # G9369289
- UPC # 721405557622
- Country of Origin United States
- Category Multiprocess Welders
Description
The Longevity WELDALL 160PI is the first to Multi-Process welder that combines 4 processes into one with a 160amp AC and DC TIG Welder, a 140amp STICK Welder, and 40amp Pilot Arc Plasma Cutter with the flip of a switch. It also offers advanced pulse controls for TIG welding - making it the perfect model for the fabricator! Specifications: • Multi-Process Welder that allows the user to ACDC TIG/STICK and Plasma Cut all from one portable machine • Combines 4 processes into one with a 160 Amp AC and DC TIG Welder, a 140 Amp STICK Welder, and 40 Amp Pilot Arc Plasma Cutter with the flip of a switch • Offers advanced pulse controls for TIG welding - making it the perfect model for the fabricator • Pulse welding lowers average temperatures allowing to weld thin material focusing the arc and allowing for the proper distribution of the heat • Features digital meters displaying your amperage to allow customers to adjust the unit to any amperage quickly, accurately, and easily for TIG, STICK, and Plasma Cutter functions
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
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6013, 5 lb. (ED030565)
- BLUE DEMON Thoriated Tungsten Electrode, 3/16x7", PK5 (TE2T-316-5T)
- WESTWARD 36" Welding Rod 1/8" Dia., AWS R45, 10 lb. (41R248)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-25-R)
- LONGEVITY TIGWELD 200SX, 200 Amp 110V/220V AC/DC TIG/STICK Welder (880372)
- LONGEVITY PROMTS 252i, 250 Amp 220V/110V MIG/TIG/STICK Welder (3 in 1) (880160)
- LONGEVITY MIGWELD 200S, 200 Amp MIG/180 Amp STICK Welder 220V (Spoolgun Capable) (880147)
- LONGEVITY STICKWELD 200, 200 Amp 220V DC STICK/TIG Welder with Anti-Stick (880311)
- ESAB Multiprocess Welder, ESAB Rebel, Phase 1 , 120/208/230 V AC , DC TIG, Flux Core, MIG, Stick (0558012702)
- METAL MAN MP 140T Multi-Process Welder (MP140T)
- LINCOLN ELECTRIC Multiprocess Welder, LE31MP(R), Phase 1 , 120 , DC TIG, Flux-Cored, MIG, Stick , 95A @ 18.75V DC (K3461-1)
- Longevity Multiprocess Welders