Shop All Multiprocess Welders
Longevity
TIGWELD 200D, 110V/220V DC 200 Amp TIG / 180 Amp STICK Welder
Mfr # 880366
Zoro # G9368099
Free Shipping & Returns
$2,365.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Longevity
- MFR # 880366
- Zoro # G9368099
- UPC # 741360255937
- Country of Origin United States
- Category Multiprocess Welders
Description
The TIGWELD 200D is an exceptional welding machine when it comes to superior welds on steel, stainless steel, chromoly, copper, brass and more! The TIGWELD 200D can be used at a low setting of just 5 amps for penetrating thin sheet metal or at higher amperage settings can penetrate 1/2" thick steel. Specifications: • The unit features high frequency start tig and includes a foot pedal for great tig welding control and operation • The stick welder operates on 110v and 220v volts and is capable of welding 7018, 6013, and other stick welding electrodes • Easily switch to from tig to stick with the flip of a switch. Features pre-flow, post flow, and cleanse function for greater welding control • Excellent tig welding arc control with a variable amps and post flow setting. Overload protection protects your unit from fault • Super light weight and portable allowing you to take move the unit around because of reliable inverter technology featured in the unit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.A.L. GAGE G.A.L. Gage 297-0005 V-WAC Single Weld Gage (297-0005)
- WELLER Soldering Tip, Flat, 1.6mm (ETAA)
- XTRWELD 308L Filler Metal, 1/16, Stainless Steel, 1 lb Display Pack, 36 Inch L (CL308L062-1DP)
- TURBOTORCH Gauge, Turbo Torch, Brazing Application (0386-1200)
- LONGEVITY STICKWELD 200, 200 Amp 220V DC STICK/TIG Welder with Anti-Stick (880311)
- LONGEVITY WELDALL 160PI, 160 Amp AC/DC TIG/STICK Welder / 40 Amp Plasma Cutter (880379)
- LONGEVITY PROMTS 252i, 250 Amp 220V/110V MIG/TIG/STICK Welder (3 in 1) (880160)
- LONGEVITY TIGWELD 200SX, 200 Amp 110V/220V AC/DC TIG/STICK Welder (880372)
- LONGEVITY MIGWELD 200S, 200 Amp MIG/180 Amp STICK Welder 220V (Spoolgun Capable) (880147)
- LINCOLN ELECTRIC Multiprocess Welder, For Aluminum, Steel (K5387-5)
- LINCOLN ELECTRIC Multiprocess Welder, LE31MP(R), Phase 1 , 120 , DC TIG, Flux-Cored, MIG, Stick , 95A @ 18.75V DC (K3461-1)
- Longevity Multiprocess Welders