Shop All Welding Gloves
Longevity
TIG/Plasma Cutting Welding Gloves, Leather Palm, L
Mfr # 880389
Zoro # G9361491
product price: $23.99
/pr
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application TIG/Plasma Cutting
- Palm Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Longevity
- MFR # 880389
- Zoro # G9361491
- UPC # 741360255029
- Country of Origin United States
- Category Welding Gloves
Dimensions
Glove Size | L |
Details
Item | Welding Gloves |
Application | TIG/Plasma Cutting |
Palm Material | Leather |
Description
Welding Armor welding gloves are made of fine leather and are extremely comfortable to wear offering you the most protection while TIG welding and Plasma cutting.Benefits:? Thick yet extremely soft? High-quality leather provides comfort and maximum protection? Cost-efficient for welders allowing you to get the best quality for the best price? Superior protection? Unique Welding Armor design? Unlined for maximum feel and dexterity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Quad 500 Faceshield (14235)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Orange, L (65110103L)
- MCR SAFETY Industry Grade Cow Grain Driver, XL, PK12 (32056XL)
- DAYMARK Steam Resistant Gloves, Blue, M, Rubber, PR (92143)
- LONGEVITY TIG/Plasma Cutting Welding Gloves, Leather Palm, XL (880391)
- LONGEVITY MIG Welding Gloves, Leather Palm, XL (880465)
- LONGEVITY TIG/Plasma Cutting Welding Gloves, Leather Palm, XL (880394)
- LONGEVITY MIG Welding Gloves, Leather Palm, M (880464)
- LONGEVITY TIG/Plasma Cutting Welding Gloves, Leather Palm, L (880392)
- LONGEVITY Stick Welding Gloves, Leather Palm, XL (880471)
- IRONCLAD PERFORMANCE WEAR TIG Welding Glove-Cowhide leather palm gives durability. Protects against burns and medium heat, XL (WTIG-05-XL)
- Longevity Welding Gloves