Shop All TIG Welding Rods
Longevity
THUNDER-ROD ER70S-6 Filler Rods: 1/8"(3.2mm), 11Lb Box
Mfr # 880351
Zoro # G9363065
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Longevity
- MFR # 880351
- Zoro # G9363065
- UPC # 741360255364
- Country of Origin United States
- Category TIG Welding Rods
Description
Longevity's THUNDER-ROD ER70S-6 is a general-purpose mild steel welding wire that provides better wetting and flatter beads while still giving you a fast weld speed. THUNDER-ROD ER70S-6 is most commonly used on mild and low alloy steel. THUNDER-ROD ER70S-6 can be used with a 75/25 argon/co2 shielding gas, or with 100% C02. Benefits: • Triple di-oxidized wire (zirconium, titanium, and aluminum) perfect for welding over rust • Perfect for making those precision welds • Defect-free weld deposits on most carbon steels • Ahead of its class in puddle fluidity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYROD Thermostat Knob for DryRod Portable (4055030)
- BERNZOMATIC Torch, Brazing Swivel (TS99)
- BLUE DEMON Gasless Flux Core, Weld Wire, .035, 10lb. (E71TGS-035-10)
- AMERICAN BEAUTY TOOLS Solder Pot, Mini, Prefilled (PF-MP-9)
- LONGEVITY THUNDER-ROD ER70S-6 Filler Rods: 1/16"(1.6mm), 11Lb Box (880347)
- LONGEVITY THUNDER-ROD ER4043 Filler Rods: 1/16"(1.6mm), 11Lb Box (880341)
- LONGEVITY THORIATED TUNGSTEN 2% RED 3/32"(2.4mm), 10-Pack (880012)
- LONGEVITY CERIATED TUNGSTEN 2% GRAY 3/32"(2.4mm), 10-Pack (880100)
- LONGEVITY THORIATED TUNGSTEN 2% RED 1/8"(3.2mm), 10-Pack (880010)
- LONGEVITY THUNDER-ROD ER5356 Filler Rods: 1/16"(1.6mm), 11Lb Box (880335)
- POWERWELD TIG Rod, Mild Steel, ER70S-6, 1/16" x 36" (S6116)
- Longevity TIG Welding Rods