Shop All TIG Welding Rods
Longevity
THUNDER-ROD ER5356 Filler Rods: 1/16"(1.6mm), 11Lb Box
Mfr # 880335
Zoro # G9362435
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Longevity
- MFR # 880335
- Zoro # G9362435
- UPC # 741360255449
- Country of Origin United States
- Category TIG Welding Rods
Description
When it comes to TIG filler wire, Longevity's THUNDER-ROD ER5356 is among the top of its class in shear strength. The THUNDER-ROD ER5356 is a great general-purpose option for welding aluminum alloy. With corrosion resistance against exposure to salt water makes it a number 1 choice. Benefits: • Compatible with most grades of aluminum • Excellent weldability, plasticity and corrosion resistance • Low melting point and excellent fluidity • Ideal choice for marine applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC TIG Torch, Magnum, 150A, For C300 (K1782-2)
- SIEVERT Torch Kit, Utility, Propane Fuel (HSKGTD-10)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12C, 0.045", 33 lb (ED034274)
- UNIWELD 7" Heliarc Tungsten Electrode 1/16" Dia., PK10 (W2DD9)
- LONGEVITY THUNDER-ROD ER70S-6 Filler Rods: 1/16"(1.6mm), 11Lb Box (880347)
- LONGEVITY CERIATED TUNGSTEN 2% GRAY 3/32"(2.4mm), 10-Pack (880100)
- LONGEVITY THUNDER-ROD ER4043 Filler Rods: 1/16"(1.6mm), 11Lb Box (880341)
- LONGEVITY THORIATED TUNGSTEN 2% RED 1/16"(1.6mm), 10-Pack (880008)
- LONGEVITY THORIATED TUNGSTEN 2% RED 3/32"(2.4mm), 10-Pack (880012)
- LONGEVITY THORIATED TUNGSTEN 2% RED 1/8"(3.2mm), 10-Pack (880010)
- POWERWELD Tungsten, 2% Ceriated (Grey), 1/16" x 7" (CER116)
- Longevity TIG Welding Rods