Shop All MIG Welding Wire
Longevity
THOR-ARC ER70S-6 Welding Wire: 0.035"(0.9mm), 33Lb Spool
Mfr # 880430
Zoro # G9362462
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Longevity
- MFR # 880430
- Zoro # G9362462
- UPC # 29882160299
- Country of Origin United States
- Category MIG Welding Wire
Description
Longevity ER70S-6 0.035" Carbon Steel MIG welding wire comes on a 33 lb spool and contains deoxidizers that offer better wetting, providing a flatter bead shape and faster travel speeds. This general-purpose wire is used with 100% carbon dioxide, 75/25 shielding gas or with higher contents of argon like 90/10 for fabrication of mild steel. Wire conforms to AWS A5.18 ER70S-6. Features: • Premium AWS CLASS ER70S-6 • For general purpose MIG Welding • Designed to be used on mild steel • Best used with clean or prepared welding surface • Requires a shielding gas • DC reverse polarity • Spool Size: 33 lbs • Wire Size: 0.035"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Brazing Nozzle (0387-0039)
- HARRIS Tip Tube, For Use With 1390 Series Tips (9100872)
- HOMESTEAD Cga-580-540 Adaptor (HO450789)
- SMITH EQUIPMENT Acetylene Heating Tip, 10 In, Acetylene (AT605)
- LONGEVITY FLUX-ARC E71T-11 Welding Wire: 0.035"(0.9mm), 11Lb Spool (880075)
- LONGEVITY THOR-ARC ER70S-6 Welding Wire: 0.035"(0.9mm), 11Lb Spool (880481)
- LONGEVITY ALLOY-ARC ER4043 Welding Wire: 0.035"(0.9mm), 1Lb Spool (880475)
- LONGEVITY THOR-ARC ER70S-6 Welding Wire: 0.030"(0.8mm), 2Lb Spool (880318)
- WESTWARD MIG Weld Wire, 308LFC-O X, .035, 10 lb. (41R326)
- POWERWELD MIG Wire, Silicon Bronze, ERCuSi-A, .035" x 10 lb (SILB03510)
- WESTWARD Mig Welding Wire, ER70S-6, 0.030, 11lb (24D973)
- Longevity MIG Welding Wire