Shop All MIG Welding Wire
Longevity
THOR-ARC ER70S-6 Welding Wire: 0.035"(0.9mm), 11Lb Spool
Mfr # 880481
Zoro # G9362322
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Longevity
- MFR # 880481
- Zoro # G9362322
- UPC # 29882160800
- Country of Origin United States
- Category MIG Welding Wire
Description
Longevity ER70S-6 0.035" Carbon Steel MIG welding wire comes on an 11 lb spool and contains deoxidizers that offer better wetting, providing a flatter bead shape and faster travel speeds. This general-purpose wire is used with 100% carbon dioxide, 75/25 shielding gas or with higher contents of argon like 90/10 for fabrication of mild steel. Wire conforms to AWS A5.18 ER70S-6. Features: • Premium AWS CLASS ER70S-6 • For general purpose MIG Welding • Designed to be used on mild steel • Best used with clean or prepared welding surface • Requires a shielding gas • DC reverse polarity • Spool Size: 11 lbs • Wire Size: 0.035"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATO Tip Cleaning Sponge (CS-47)
- HARRIS Specialty Gas Regulator, Two Stage, 0 to 125 psi, Use With: Carbon Dioxide (7051253201)
- WESTWARD Auto Dark Welding Helmet, Shade 5-8/8-13, Black/Blue/White (44R232)
- 3M Outside Protection Plate, PK5 (08-0200-52)
- LONGEVITY THOR-ARC ER70S-6 Welding Wire: 0.030"(0.8mm), 2Lb Spool (880318)
- LONGEVITY ALLOY-ARC ER4043 Welding Wire: 0.035"(0.9mm), 1Lb Spool (880475)
- LONGEVITY FLUX-ARC E71T-11 Welding Wire: 0.035"(0.9mm), 11Lb Spool (880075)
- LONGEVITY THOR-ARC ER70S-6 Welding Wire: 0.035"(0.9mm), 33Lb Spool (880430)
- LINCOLN ELECTRIC LINCOLN 15ft Steel MIG Welding Liner (KP44-564-15)
- BLUE DEMON Carbon Steel, Weld Wire, 0.045"x44lb Spool (ER70S3-045-44)
- BLUE DEMON Gasless Flux Core, Weld Wire, .035, 33lb. (E71TGS-035-33)
- Longevity MIG Welding Wire