Shop All MIG Welding Wire
Longevity
THOR-ARC ER70S-6 Welding Wire: 0.030"(0.8mm), 2Lb Spool
Mfr # 880318
Zoro # G9361403
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Longevity
- MFR # 880318
- Zoro # G9361403
- UPC # 741360255258
- Country of Origin United States
- Category MIG Welding Wire
Description
Longevity ER70S-6 0.030" Carbon Steel MIG welding wire comes on a 2 lb spool and contains deoxidizers that offer better wetting, providing a flatter bead shape and faster travel speeds. This general-purpose wire is used with 100% carbon dioxide, 75/25 shielding gas or with higher contents of argon like 90/10 for fabrication of mild steel. Wire conforms to AWS A5.18 ER70S-6. Features: • Premium AWS CLASS ER70S-6 • For general purpose MIG Welding • Designed to be used on mild steel • Best used with clean or prepared welding surface • Requires a shielding gas • DC reverse polarity • Spool Size: 2 lbs • Wire Size: 0.030"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD SELECT 6011 Filler Metal, 1/8, Low Alloy Steel, 5 Lb. Box priced per pound (SE6011125-5)
- HOBART FILLER METALS 14" Stick Electrode 1/8" Dia., AWS E6013, 10 lb. (S117144-G89)
- XTRWELD Harris Style Cutt Tip 6290 SRS 1 PC for Acetylene Size 4 (CTIP6290-4)
- SMITH EQUIPMENT Heavy Duty Hand Torch Toolbox Outfit, HBAS-30 Series, Acetylene (HBAS-30300)
- LONGEVITY ALLOY-ARC ER4043 Welding Wire: 0.035"(0.9mm), 1Lb Spool (880475)
- LONGEVITY THOR-ARC ER70S-6 Welding Wire: 0.035"(0.9mm), 33Lb Spool (880430)
- LONGEVITY FLUX-ARC E71T-11 Welding Wire: 0.035"(0.9mm), 11Lb Spool (880075)
- LONGEVITY THOR-ARC ER70S-6 Welding Wire: 0.035"(0.9mm), 11Lb Spool (880481)
- XTRWELD ER70S-6 .030 x 33Lb. Spool priced per pound AWS A5.18, MIG (SP70S6030-33)
- XTRWELD 5356 Filler Metal, 0.035, Aluminum, 1 lb Display Pack, MIG, White (SP5356035-1DP)
- ESAB Rod (1312F05)
- Longevity MIG Welding Wire