Shop All Multiprocess Welders
Longevity
MIGWELD 200S, 200 Amp MIG/180 Amp STICK Welder 220V (Spoolgun Capable)
Mfr # 880147
Zoro # G9368315
product price: $839.99
/ea
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Longevity
- MFR # 880147
- Zoro # G9368315
- UPC # 741360255234
- Country of Origin United States
- Category Multiprocess Welders
Description
The Longevity MIGWELD 200S is built to tackle any challenge it faces without compromising its excellent performance. Built with reliable inverter technology, we continue to revolutionize the MIG welder market. MIGWELD 200S allows you to weld all exotic metals including aluminum with the addition of the Spool Gun. The splatter on the MIGWELD series is minimized and the post clean of the finished weld is quick and easy. In addition, the ability to adjust the arc with the Arc Force to reduce the spatter and improve the overall welding performance and characteristics is an excellent option to lay down a quality weld. Specifications: • All the adjustments are grouped and coded together which allows the user to see the settings quickly and make necessary adjustments easily • Weld any material, including aluminum! Simply plug the spool gun cable to the Euro connector, connect the remote trigger, and you are ready to weld aluminum! • With a 60% duty cycle, the MIGWELD 200S is perfect for light industrial applications and for welders whose primary concern is portability and efficiency • Thermal overload protection will safely shut down your machine until proper cooling to avoid any damage • The MIGWELD 200S comes with a mild steel 2 lb welding wire roll, welding mask, chipping hammer, welding brush, and gas regulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Tip, Conical, 0.125mm x 14.5mm (T18-S4)
- AMERICAN BEAUTY TOOLS Electrodes, Plier, PK2 (105159)
- HARRIS Regulators, Single Stage, CGA-300, 0 to 15 psi, Use With: Acetylene (3002493)
- CHEMTRONICS Duster, Economical, 10oz (ES1015)
- LONGEVITY PROMTS 252i, 250 Amp 220V/110V MIG/TIG/STICK Welder (3 in 1) (880160)
- LONGEVITY WELDALL 160PI, 160 Amp AC/DC TIG/STICK Welder / 40 Amp Plasma Cutter (880379)
- LONGEVITY TIGWELD 200SX, 200 Amp 110V/220V AC/DC TIG/STICK Welder (880372)
- LONGEVITY STICKWELD 200, 200 Amp 220V DC STICK/TIG Welder with Anti-Stick (880311)
- LINCOLN ELECTRIC Multiprocess Welder, CC/CV, 350 A, 50/60 Hz (K4487-1)
- LINCOLN ELECTRIC Multiprocess Welder, Flextec 500X, Phase Three-Phase , 380V AC, 460V AC, 575V (K3607-1)
- LINCOLN ELECTRIC Multiprocess Welder, Invertec, Phase Single; Three , 28-31V , Gouging, Stick, TIG (K4868-2)
- Longevity Multiprocess Welders