Shop All MIG Welders
Longevity
MIGWELD 100, 100 Amp 120V Flux-Cored MIG Welder
Mfr # 880143
Zoro # G9368175
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Longevity
- MFR # 880143
- Zoro # G9368175
- UPC # 741360254947
- Country of Origin United States
- Category MIG Welders
Details
Item | MIG Welder |
Description
The Longevity MIGWELD 100 welder delivers industrial quality and performance at an affordable price. MIGWELD 100 is perfect for the beginner and the professional. MIGWELD 100 will easily connect to your existing 120v wall outlet and can be set up easily in minutes. Running on a standard 120v power cord you will be able to lay down a nice weld anywhere with or without gas! Specifications: • The MIGWELD 100 is a 90-amp MIG which operates on 120-volt power with a minimum of a 20-amp breaker. • The control panel gives the operator the power tochange the welding parameters at his fingertips. • Easily adjustable variable knobs for wire feeding and voltage allows for perfect tuning of your weldFlux-core welderWeld anywhere without the need of a gas tankPower the machine anywhere • The MIGWELD 100 comes with a mild steel 2lb welding wire roll, welding mask, chipping hammer and welding brush. you are ready to weld with this all in one package! • Easily adjustable variable knobs for wire feeding and voltage allows for perfect tuning of your weld • Flux-core welder • Weld anywhere without the need of a gas tank • Power the machine anywhere
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD Diffuser, Centerfire (D-1T)
- VICTOR Acetylene Cutting Tip (0330-0004)
- LINCOLN ELECTRIC Magnum Pro 550 Nozzle Body Heavy Duty (KP3582-1)
- VICTOR Cutting Tip, 1 Piece, Size 4, Acetylene (0330-0531)
- MILLER ELECTRIC MIG Welder, Millermatic 252, 1, 208/240V AC, 30 to 300A DC, 60 % (907321)
- LINCOLN ELECTRIC LINCOLN MagnumPro MIG Gooseneck Inslu (KP2773-1)
- FORNEY Forney Easy Weld 140 FC-i MIG Welder - 140A - 120V - 1/4" Welding Capacity (261)
- MILLER ELECTRIC MIG Welder, Millermatic 255, 1, 208/240V AC, 20 to 350A DC, 60 % (951766)
- HOBART WELDING PRODUCTS MIG Welder, Handler, 1, 120/240V AC, 25 to 140A DC/25 to 210A DC, 20%/30% (500553)
- LINCOLN ELECTRIC Multiprocess Welder, Power MIG 360MP, Single-Phase, 208V AC, 230V AC, 460V AC, 575V AC (K4467-1)
- MILLER ELECTRIC MIG Welder, Multimatic 235, Single, 208/220/230/240V AC, 20 to 235A DC, 60 % (907780)
- Longevity MIG Welders