Shop All Welding Gloves
Longevity
MIG Welding Gloves, Leather Palm, XL
Mfr # 880465
Zoro # G9363040
product price: $24.45
/pr
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Leather
- Application MIG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Longevity
- MFR # 880465
- Zoro # G9363040
- UPC # 29882160640
- Country of Origin United States
- Category Welding Gloves
Dimensions
Glove Size | XL |
Details
Palm Material | Leather |
Application | MIG |
Item | Welding Gloves |
Description
Welding Armor welding gloves are made of fine leather and are extremely comfortable to wear offering you the most protection while MIG welding.Benefits:? Thick yet extremely soft? High-quality leather provides comfort and maximum protection? Cost-efficient for welders allowing you to get the best quality for the best price? Superior protection? Unique Welding Armor design? Unlined for maximum feel and dexterity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Labeling Tape, 1" x 60yd per Roll, 3 Rolls/Case, Aqua, 3PK (LT-1X60A)
- MCR SAFETY Drivers Gloves, Double Palm, XL, Pair, PK12 (3613DPXL)
- DRAEGER Tube, Carbon Dioxide, 100 to 3000ppm, PK10 (8101811)
- DUPONT Disposable Pants , 5XL , White , Tyvek(R) 400 , Elastic Waist (TY350SWH5X005000)
- LONGEVITY MIG Welding Gloves, Leather Palm, M (880464)
- LONGEVITY TIG/Plasma Cutting Welding Gloves, Leather Palm, L (880392)
- LONGEVITY TIG/Plasma Cutting Welding Gloves, Leather Palm, XL (880394)
- LONGEVITY TIG/Plasma Cutting Welding Gloves, Leather Palm, L (880389)
- LONGEVITY TIG/Plasma Cutting Welding Gloves, Leather Palm, XL (880391)
- LONGEVITY Stick Welding Gloves, Leather Palm, XL (880471)
- STEINER MIG Welding Gloves, Cowhide Palm, S, PR (0216-S)
- Longevity Gloves & Hand Protection