Shop All Welding Gloves
Longevity
MIG Welding Gloves, Leather Palm, M
Mfr # 880464
Zoro # G9362289
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application MIG
- Palm Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Longevity
- MFR # 880464
- Zoro # G9362289
- UPC # 29882160633
- Country of Origin United States
- Category Welding Gloves
Dimensions
Glove Size | M |
Details
Item | Welding Gloves |
Application | MIG |
Palm Material | Leather |
Description
Welding Armor welding gloves are made of fine leather and are extremely comfortable to wear offering you the most protection while MIG welding.Benefits:? Thick yet extremely soft? High-quality leather provides comfort and maximum protection? Cost-efficient for welders allowing you to get the best quality for the best price? Superior protection? Unique Welding Armor design? Unlined for maximum feel and dexterity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR VF, Knit Gloves, Seamless, 2UTZ7, PR (55NN77)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure w/AC and Window, Steel, Surface (STI-7560AC)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Steel Wire, Surface (STI-9610)
- KLEENGUARD Safety Glasses, Smoke Scratch-Resistant (14479)
- LONGEVITY MIG Welding Gloves, Leather Palm, XL (880465)
- LONGEVITY TIG/Plasma Cutting Welding Gloves, Leather Palm, L (880392)
- LONGEVITY Stick Welding Gloves, Leather Palm, XL (880471)
- LONGEVITY TIG/Plasma Cutting Welding Gloves, Leather Palm, XL (880391)
- LONGEVITY TIG/Plasma Cutting Welding Gloves, Leather Palm, XL (880388)
- LONGEVITY TIG/Plasma Cutting Welding Gloves, Leather Palm, XL (880394)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, S, PR (0261-S)
- Longevity Welding Gloves