Shop All TIG Welding Rods
Longevity
LANTHANATED TUNGSTEN 2% BLUE 1/8"(3.2mm), 10-Pack
Mfr # 880112
Zoro # G9361281
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Longevity
- MFR # 880112
- Zoro # G9361281
- UPC # 741360254879
- Country of Origin United States
- Category TIG Welding Rods
Description
The Blue lanthanated electrodes are popular due to the relative ease of striking an arc and lower amperage required. They perform exceptionally well in both AC & DC applications and are a popular general use electrode. Blue electrodes are effective for welding aluminum alloys, magnesium alloys, nickel alloys, copper alloys, titanium alloys, low-alloyed steels, and non-corroding steels. Lanthanated electrodes are popular due to the relative ease of striking an arc and lower amperage required. They perform exceptionally well in both AC & DC applications. Benefits: • Similar performance to thoriated tungsten • Easy arc starting • Good arc stability • Long life • High current capacity • Possible replacement for thoriated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD E2209-16 1/8 x 10Lb. Box priced per pound Vac Pack, AWS A5.4, CTD Elec (SE220916125-10)
- ZORO SELECT Ground Clamp 700A, Jaw Open 2ln (19N771)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035", Pk10 (11-30)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER4043, 1 lb. (41R367)
- LONGEVITY THUNDER-ROD ER4043 Filler Rods: 1/16"(1.6mm), 11Lb Box (880341)
- LONGEVITY THORIATED TUNGSTEN 2% RED 1/16"(1.6mm), 10-Pack (880008)
- LONGEVITY THORIATED TUNGSTEN 2% RED 3/32"(2.4mm), 10-Pack (880012)
- LONGEVITY THUNDER-ROD ER70S-6 Filler Rods: 1/16"(1.6mm), 11Lb Box (880347)
- LONGEVITY THORIATED TUNGSTEN 2% RED 1/8"(3.2mm), 10-Pack (880010)
- LONGEVITY CERIATED TUNGSTEN 2% GRAY 3/32"(2.4mm), 10-Pack (880100)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER4043, 10 lb. (41R364)
- Longevity TIG Welding Rods