Shop All TIG Welding Rods
Longevity
LANTHANATED TUNGSTEN 2% BLUE 1/16"(1.6mm), 10-Pack
Mfr # 880108
Zoro # G9361430
product price: $92.89
/ea
Free Shipping & Returns
$92.89
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
- Brand Longevity
- MFR # 880108
- Zoro # G9361430
- UPC # 741360254770
- Country of Origin United States
- Category TIG Welding Rods
Description
The Blue lanthanated electrodes are popular due to the relative ease of striking an arc and lower amperage required. They perform exceptionally well in both AC & DC applications and are a popular general use electrode. Blue electrodes are effective for welding aluminum alloys, magnesium alloys, nickel alloys, copper alloys, titanium alloys, low-alloyed steels, and non-corroding steels. Lanthanated electrodes are popular due to the relative ease of striking an arc and lower amperage required. They perform exceptionally well in both AC & DC applications. Benefits: • Similar performance to thoriated tungsten • Easy arc starting • Good arc stability • Long life • High current capacity • Possible replacement for thoriated
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
- HARRIS Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 200 psi, Use With: Oxygen (447-200-1/4 R)
- POWERWELD Airco Style Cutting Tip, Acetylene, #6 (164-6)
- BUILDPRO Welding Table Connector Kit (TSL30)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER4043, 1 lb. (41R367)
- LONGEVITY THUNDER-ROD ER4043 Filler Rods: 1/16"(1.6mm), 11Lb Box (880341)
- LONGEVITY THORIATED TUNGSTEN 2% RED 3/32"(2.4mm), 10-Pack (880012)
- LONGEVITY THUNDER-ROD ER5356 Filler Rods: 1/16"(1.6mm), 11Lb Box (880335)
- LONGEVITY THUNDER-ROD ER70S-6 Filler Rods: 1/16"(1.6mm), 11Lb Box (880347)
- LONGEVITY CERIATED TUNGSTEN 2% GRAY 3/32"(2.4mm), 10-Pack (880100)
- LONGEVITY THORIATED TUNGSTEN 2% RED 1/16"(1.6mm), 10-Pack (880008)
- WESTWARD 36'' TIG Welding Rod 0.035" Dia., AWS ER70S-6, 1 lb. (30XN92)
- Longevity TIG Welding Rods