Shop All Multiprocess Welders
Longevity
INNOVATOR 255i, 250 Amp AC/DC Pulsed TIG Welder / 40 Amp Plasma Cutter
Mfr # 444529
Zoro # G9368762
product price: $2,198.99
/ea
Free Shipping & Returns
$2,198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Longevity
- MFR # 444529
- Zoro # G9368762
- UPC # 29882161777
- Country of Origin United States
- Category Multiprocess Welders
Description
This compact, versatile unit offers the user a vast array of controls to accurately set the welder to perform under a wide variety of situations including some fine aluminum welding. The INNOVATOR 255i allows the welder to set features like AC frequency and balance control, pulse control, and both "up" and "down" slope control, effortlessly with our fully synergistic control panel. Specifications: • Set features like AC frequency and balance control, pulse control, and both "up" and "down" slope control, effortlessly with our fully synergistic control panel • DINSE connectors giving the users total versatility due to it being compatible with most aftermarket torches • Pulse welding lowers average temperatures allowing the user to weld thin material focusing the arc and allowing for the proper distribution of the heat • Digital meters give the operator instantaneous outputs which are easily read while welding • Inverter technology emphasizes portability, yet the efficiency and reliability of the Soft Switching IGBT components allow for the ultimate welding experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Blanket, 6 ft. W, 6 ft., White (367-6X6)
- SIEVERT Burner, Medium Cyclone Burner, 10,500 Btu (3335-90)
- WALTER SURFACE TECHNOLOGIES Visor 15.5 x 8 x 0.060" POLY Clear (2CL-PC)
- AMERICAN TORCH TIP Insulator #2, 3, 4, Pk2 (34CT)
- LONGEVITY MIGWELD 200S, 200 Amp MIG/180 Amp STICK Welder 220V (Spoolgun Capable) (880147)
- LONGEVITY WELDALL 160PI, 160 Amp AC/DC TIG/STICK Welder / 40 Amp Plasma Cutter (880379)
- LONGEVITY STICKWELD 200, 200 Amp 220V DC STICK/TIG Welder with Anti-Stick (880311)
- LONGEVITY TIGWELD 200SX, 200 Amp 110V/220V AC/DC TIG/STICK Welder (880372)
- LONGEVITY PROMTS 252i, 250 Amp 220V/110V MIG/TIG/STICK Welder (3 in 1) (880160)
- LINCOLN ELECTRIC Multiprocess Welder, Flextec 500X, Phase Three-Phase , 380V AC, 460V AC, 575V (K3608-4)
- LINCOLN ELECTRIC Multiprocess Welder, For Aluminum, Steel (K5387-6)
- Longevity Multiprocess Welders