Shop All MIG Welding Wire
Longevity
FLUX-ARC E71T-GS Welding Wire: 0.035"(0.9mm), 2Lb Spool
Mfr # 880453
Zoro # G9362374
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Longevity
- MFR # 880453
- Zoro # G9362374
- UPC # 29882160527
- Country of Origin United States
- Category MIG Welding Wire
Description
Longevity flux-cored .035" Diameter Welding Wire E71T-GS requires no shielding gas and is particularly suited for welding on thin gauge mild and galvanized steels in all positions. The use of DC straight polarity minimizes the risk of burn through. While the solid wire, E71T-GS may offer somewhat better bead appearance and less spatter, the elimination of the need for shielding gas is cost saving and makes the E71T-GS appealing, particularly in outdoor welding applications. Features: • E71T-GS Self-Shielded, Flux-Cored Wire - no shielding gas needed • .035" wire diameter • Excellent for general purpose carbon steel welding applications. • Works well on galvanized steel • All-position, single or multiple passes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.052", Pk10 (621-0393)
- AMERICAN BEAUTY TOOLS Solder Wire, 12 ft. L, Metallic Silver (CS-PBF2)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1099)
- BERNARD BERNARD Brass Tapered MIG Welding Nozzle (NST-3800B)
- LONGEVITY THOR-ARC ER70S-6 Welding Wire: 0.030"(0.8mm), 2Lb Spool (880318)
- LONGEVITY THOR-ARC ER70S-6 Welding Wire: 0.035"(0.9mm), 33Lb Spool (880430)
- LONGEVITY THOR-ARC ER70S-6 Welding Wire: 0.035"(0.9mm), 11Lb Spool (880481)
- LONGEVITY FLUX-ARC E71T-11 Welding Wire: 0.035"(0.9mm), 11Lb Spool (880075)
- LONGEVITY ALLOY-ARC ER4043 Welding Wire: 0.035"(0.9mm), 1Lb Spool (880475)
- LINCOLN ELECTRIC MIG Welding Wire, NR-211-MP, .035, Spool (ED030584)
- WESTWARD MIG Welding Wire, ER309L, 0.035, 2 lb. (41R273)
- Longevity MIG Welding Wire