Shop All TIG Welding Rods
Longevity
CERIATED TUNGSTEN 2% GRAY 1/16"(1.6mm), 10-Pack
Mfr # 880096
Zoro # G9362952
product price: $84.39
/ea
Free Shipping & Returns
$84.39
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
- Brand Longevity
- MFR # 880096
- Zoro # G9362952
- UPC # 721405557738
- Country of Origin United States
- Category TIG Welding Rods
Description
2% Ceriated is an excellent substitute for 2% Thoriated tungsten and is designed for transformer and inverter based power sources. For transformer DC welding, this tungsten requires less amperage to start, so it is recommended for thinner metals. Depending on the additives, desired results can include a stable arc in both AC and DC processes, greater longevity than thoriated tungsten, the ability to use a smaller-diameter electrode for the same job, use of a higher current for a similar-sized electrode, and less tungsten spitting. Benefits: • Requires less amperage to start • Easy arc starting • Good arc stability • Long life • High current capacity • Possible replacement for thoriated
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
- ESAB Stick Electrode (N3091324C)
- JACKSON SAFETY Capmount Adapt NonSlot Cap Spark Deflect Clips Onto Cap Univ (14943)
- ESAB Welding Electrode, 5/32" dia. (55044030G0)
- MAGSWITCH Fixturing Angle, 400 lb. Max. Pull, Steel (8100548)
- LONGEVITY THUNDER-ROD ER5356 Filler Rods: 1/16"(1.6mm), 11Lb Box (880335)
- LONGEVITY THORIATED TUNGSTEN 2% RED 1/16"(1.6mm), 10-Pack (880008)
- LONGEVITY CERIATED TUNGSTEN 2% GRAY 3/32"(2.4mm), 10-Pack (880100)
- LONGEVITY THUNDER-ROD ER4043 Filler Rods: 1/16"(1.6mm), 11Lb Box (880341)
- LONGEVITY THORIATED TUNGSTEN 2% RED 3/32"(2.4mm), 10-Pack (880012)
- LONGEVITY THUNDER-ROD ER70S-6 Filler Rods: 1/16"(1.6mm), 11Lb Box (880347)
- WESTWARD 36" TIG Welding Rod 0.045" Dia., AWS ER309LSI, 1 lb. (20AN79)
- Longevity TIG Welding Rods