Longevity

110V 9-Liter Water Cooling System for TIG Torches


product price: $518.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Longevity 110V TIG WATER COOLER is designed to work with TIG Welders for the maximum cooling capacity. It has a special 110V plug for the socket on the rear panel, which can be removed or changed to be compatible with other brands. The water cooler features color-coded quick connectors for easy torch line connection. The radiator is made from copper for maximum cooling capability. The unit features a stainless steel pump with a bronze impeller for maximum wearability. The industrial motor is sealed for the best protection from the elements. A generous reservoir holds just a little over 2 gallons of coolant for maximum circulation capacity. Use only distilled water or antifreeze specifically designed for use with TIG torch coolers. Do not use automotive antifreeze! Key Features: • Efficient cooling of water-cooled TIG torch • Compact design • Large fan • Stainless Steel pump • Copper radiator • Adaptable to other brands • Quick couplers for rapid, leak-resistant connections

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.