Loloi Rugs P053P0242BBMLPIL3 22 x 22 in. Decorative Pillow Cover - Blue & Multi
Mfr # P053P0242BBMLPIL3
Zoro # G103727689
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loloi Rugs
- MFR # P053P0242BBMLPIL3
- Zoro # G103727689
- UPC # 885369237140
- Country of Origin China
- Category Pillows
Description
Loloi Rugs have brought our vision to an array of home accents, including pillows. We have good design is born out of collaboration for rugs. For most of our collection, that's done within our own design team. Lifestyles results in amazing new products of rugs. Our product is decorated with charming designs and more comfortable for use.
Loloi rugs collection of decorative accent pillows. Each pillow is machine made with quality materials. These accent pillows are great for bedrooms, living rooms, couches, benches or wherever your heart desires. Add some color and personality to any room with a well-chosen decorative pillow.
Features- Decorative pillow cover
- Cotton & recycled sari silk
- Hand-made
- Color: Blue & Multi
- Material: Cotton & Recycled Sari Silk
- Weave: Hand-Made
- Size: 22 x 22 in.
- Weight: 0.64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Digital Wall Clock, w/Intellitime (75102M)
- FLASH FURNITURE Round Wh 24Rnd Plastic Fold Table, 24" W, 24" L, 29.375" H, Granite White (DAD-YCZ-80R-1-SM-GW-GG)
- ZORO SELECT Round Wall Clock, Black, 12" (UNV11641)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, Light Gray (CLZ5535)
- LOLOI RUGS 12 x 27 in. Poly Insert Decorative Pillow, Ivory (PSETP0597IV00PI13)
- LOLOI RUGS Loloi Rugs P053P0242RUMLPIL3 22 x 22 in. Decorative Pillow Cover - Rust & Multi (P053P0242RUMLPIL3)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SHNHUM 18 x 13 in. Natures Grace Hummingbird Petunias Dye 100 Hours Pillow (SHNHUM)
- CAROLINES TREASURES Carolines Treasures BB2901PW1216 Dalmatian Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2901PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Teddy Bears with Tree Fabric Decorative Pillow (MI2557496)
- DMI Neck Roll Pillow, 19inLx3-1/2inW, Bl (554-8000-0121)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLAPPL 18 x 18 in. Songbirds in Apple Blossoms Pillow (SLAPPL)
- Loloi Rugs Pillows