Shop All Decorative Rugs
Loloi Rugs
Loloi Rugs MADDMAD-01IVGY7696 7 ft. 6 in. x 9 ft. 6 in. Maddox Area Rug - Ivory & Grey
Mfr # MADDMAD-01IVGY7696
Zoro # G103702341
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loloi Rugs
- MFR # MADDMAD-01IVGY7696
- Zoro # G103702341
- UPC # 885369449796
- Country of Origin Unknown
- Category Decorative Rugs
Description
Modern and sophisticated, the Maddox Collection offers cowhide patchwork looks at an affordable price. Power-loomed in China, these printed designs provide a textured effect by portraying every incredible detail of an animal hide on a soft polyester base.
Care Instructions:- Clean spills immediately by blotting with a clean, dry sponge or cloth. Appropriate rug pad is highly recommended on all surfaces to prevent slipping, add cushion, and improve durability. For vacuuming, use a vacuum cleaner without a beater bar or one where you can set the bar to the highest pile setting. If your vacuum has variable power settings, set on low. Vacuum full length of the rug, turn and repeat to the next area, rather than back and forth motion.
- Collection: Maddox
- Color: Ivory & Grey
- Size: 7' 6" x 9' 6"
- Material: 100% Polyester
- Backing: Cotton Canvas
- Pile Height: 0.13"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Munoz 87.12 TV Stand in Grey Gloss (226352)
- HASTINGS HOME Immersion Blender 4-In-1 6 Speed Hand Mixer Set Whisk, Food Processor Cup, 32oz. Beaker, for Soup (851439FCZ)
- SAFCO 40-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray (4969LG)
- REGENCY Jacob 15" Square Ottoman- Peacock Teal (N6215PT)
- LOLOI RUGS Loloi Rugs SKYESKY-08DEBK7696 7 ft. 6 in. x 9 ft. 6 in. Skye Area Rug - Denim & Brick (SKYESKY-08DEBK7696)
- LOLOI RUGS Loloi Rugs LORELQ-01BBBK160S 1 ft. 6 in. x 1 ft. 6 in. Loren Hand Knotted Rug; Blue & Brick (LORELQ-01BBBK160S)
- LOLOI RUGS Loloi Rugs SKYESKY-10SURU5076 5 ft. x 7 ft. 6 in. Skye Area Rug - Sea & Rust (SKYESKY-10SURU5076)
- LOLOI RUGS Loloi Rugs SKYESKY-06APMI2339 2 ft. 3 in. x 3 ft. 9 in. Skye Area Rug - Apricot & Mist (SKYESKY-06APMI2339)
- LOLOI RUGS Loloi Rugs BRYCBZ-09SNSI5066 5-6 ft. x 6 in. Contemporary Bryce Rug - Stone & Silver (BRYCBZ-09SNSI5066)
- LOLOI RUGS Loloi Rugs LORELQ-12SA007696 7 ft. 6 in. x 9 ft. 6 in. Loren Hand Knotted Rug; Sand (LORELQ-12SA007696)
- SAFAVIEH Rag Square Rugs, Ivory and Multi Color - 4 x 4 ft. (RAR121G-4SQ)
- Loloi Rugs Decorative Rugs