Shop All Decorative Rugs
Loloi Rugs
Loloi Rugs JULSJUL-05LJBK5076 5 x 7 ft.-6 in. Jules Power Loomed Traditional Rectangle Rug; Lagoon & Brick
Mfr # JULSJUL-05LJBK5076
Zoro # G903883110
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loloi Rugs
- MFR # JULSJUL-05LJBK5076
- Zoro # G903883110
- UPC # 885369546242
- Country of Origin China
- Category Decorative Rugs
Description
Highly durable and smooth underfoot, the Jules Collection captures the classic spirit of the Chris Loves Julia x Loloi rug collaboration. Power-loomed of 100% polyester pile in China, each Jules piece is printed using advanced rug-making techniques, offering a beautiful vintage look. Plus, the low pile is easy to vacuum and will never shedideal for your busiest rooms.
Features- 5 x 7 ft.-6 in. Jules Power Loomed Traditional Rectangle Rug
- Great Choice for indoor & outdoor Spaces
- Long lasting and with durable design
- Clean spills immediately by blotting with a clean, dry sponge or cloth. Appropriate rug pad is highly recommended on all surfaces to prevent slipping, add cushion, and improve durability. For vacuuming, use a vacuum cleaner without a beater bar or one where you can set the bar to the highest pile setting. If your vacuum has variable power settings, set on low. Vacuum full length of the rug, turn and repeat to the next area, rather than back and forth motion
- Color: Lagoon / Brick
- Collection: Jules
- Shape: Rectangle
- Style: Traditional
- Fiber Content: 100% Polyester
- Construction: Power Loomed
- Backing: Canvas
- Pile Height: 0.13"
- Rug Dimension: 5 x 7 ft.-6 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Wh 48Rnd Plastic Bi-Fold Table, 47.75" W, 47.75" L, 29.5" H, Plastic Top, White (DAD-122RZ-GG)
- DRIVE MEDICAL Quick 'N Easy Comfort Mattress (15076)
- FLASH FURNITURE 4PK Gray Poly Resin Seats for Stools & Chairs, 4PK (4-JJ-SEA-PL02-GY-GG)
- LEGO FLOWER BOUQET 756PC (10280)
- LOLOI RUGS Loloi Rugs LORELQ-07RENV2339 2 ft. 3 in. x 3 ft. 9 in. Loren Hand Knotted Rug; Red & Navy (LORELQ-07RENV2339)
- LOLOI RUGS Loloi Rugs MADDMAD-02GYMC2676 2 ft. 6 in. x 7 ft. 6 in. Maddox Area Rug - Grey & Mocha (MADDMAD-02GYMC2676)
- LOLOI RUGS Loloi Rugs BRYCBZ-09SNSI5066 5-6 ft. x 6 in. Contemporary Bryce Rug - Stone & Silver (BRYCBZ-09SNSI5066)
- LOLOI RUGS Loloi Rugs SKYESKY-10SURU7696 7 ft. 6 in. x 9 ft. 6 in. Skye Area Rug - Sea & Rust (SKYESKY-10SURU7696)
- LOLOI RUGS Loloi Rugs MADDMAD-01IVGY7696 7 ft. 6 in. x 9 ft. 6 in. Maddox Area Rug - Ivory & Grey (MADDMAD-01IVGY7696)
- LOLOI RUGS Loloi Rugs SKYESKY-06APMI2339 2 ft. 3 in. x 3 ft. 9 in. Skye Area Rug - Apricot & Mist (SKYESKY-06APMI2339)
- SAFAVIEH 8 X 10 Ft. Oval Braided- Multi Hand Made Rug (BRD168A-8OV)
- Loloi Rugs Decorative Rugs