Shop All Decorative Rugs
Loloi Rugs
Loloi Rugs GRANGC-15SIGY3A50 3 ft. to 10 in. x 5 ft. Grand Canyon Power Loomed Transitional Rug; Silver & Grey
Mfr # GRANGC-15SIGY3A50
Zoro # G803796695
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loloi Rugs
- MFR # GRANGC-15SIGY3A50
- Zoro # G803796695
- UPC # 885369338878
- Country of Origin China
- Category Decorative Rugs
Description
Features
- The grand canyon is a power loomed contemporary rug from woven synthetics
- The captivating look and colors are sure to bring a cabin and country living feel to a city dwelling
- Color: Silver & Grey
- Material: 100% Acrylic
- Size: 3'-10" x 5'
- Pile Height: 0.25"
- Collection: Grand Canyon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING 38-15/16" W 4 Drawer Lateral File, Black, Letter/Legal (4-4422-CBL)
- FELLOWES Lit Organizer, 36 Sec, 29x11x34-11/16, Gry (25061)
- GLOBAL INDUSTRIAL Ultra Comfort Fabric Stool, Black (240137)
- 21ST CENTURY Hurricane Lantern for Blue Baked Enamel with Brass Plate Trim (21601429)
- LOLOI RUGS Loloi Rugs LORELQ-01BBBK160S 1 ft. 6 in. x 1 ft. 6 in. Loren Hand Knotted Rug; Blue & Brick (LORELQ-01BBBK160S)
- LOLOI RUGS Loloi Rugs SKYESKY-06APMI3656 3 ft. 6 in. x 5 ft. 6 in. Skye Area Rug - Apricot & Mist (SKYESKY-06APMI3656)
- LOLOI RUGS Loloi Rugs BRYCBZ-09SNSI5066 5-6 ft. x 6 in. Contemporary Bryce Rug - Stone & Silver (BRYCBZ-09SNSI5066)
- LOLOI RUGS Loloi Rugs SKYESKY-08DEBK7696 7 ft. 6 in. x 9 ft. 6 in. Skye Area Rug - Denim & Brick (SKYESKY-08DEBK7696)
- LOLOI RUGS Loloi Rugs SKYESKY-10SURU5076 5 ft. x 7 ft. 6 in. Skye Area Rug - Sea & Rust (SKYESKY-10SURU5076)
- LOLOI RUGS Loloi Rugs SKYESKY-06APMI2339 2 ft. 3 in. x 3 ft. 9 in. Skye Area Rug - Apricot & Mist (SKYESKY-06APMI2339)
- LIVABLISS Malatya MTY-2301 Handmade Area Rug (MTY2301-23)
- Loloi Rugs Decorative Rugs