Shop All Decorative Rugs
Loloi Rugs
Loloi Rugs GRANGC-14CFIV5066 5 ft. x 6 ft. to 6 in. Grand Canyon Power Loomed Transitional Rug; Coffee & Ivory
Mfr # GRANGC-14CFIV5066
Zoro # G503796650
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loloi Rugs
- MFR # GRANGC-14CFIV5066
- Zoro # G503796650
- UPC # 885369324529
- Country of Origin China
- Category Decorative Rugs
Description
Features
- The grand canyon is a power loomed contemporary rug from woven synthetics
- The captivating look and colors are sure to bring a cabin and country living feel to a city dwelling
- Color: Coffee & Ivory
- Material: 100% Acrylic
- Size: 5' x 6'-6"
- Pile Height: 0.25"
- Collection: Grand Canyon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Fabric Executive Chair, 23-, Fixed, Black (B905-BK)
- MANTUA Bed Base, Metal, Full Size, 6" H, Black (J6MB46 BC)
- FIREKING 17-3/4" W 2 Drawer File Cabinet, Black, Legal/Letter (2P1825-CBL)
- HOMELEGANCE Wittenberry Bedroom Bedroom Chest (1573-9)
- LOLOI RUGS Loloi Rugs MADDMAD-01IVGY7696 7 ft. 6 in. x 9 ft. 6 in. Maddox Area Rug - Ivory & Grey (MADDMAD-01IVGY7696)
- LOLOI RUGS Loloi Rugs BRYCBZ-09SNSI5066 5-6 ft. x 6 in. Contemporary Bryce Rug - Stone & Silver (BRYCBZ-09SNSI5066)
- LOLOI RUGS Loloi Rugs MADDMAD-02GYMC2676 2 ft. 6 in. x 7 ft. 6 in. Maddox Area Rug - Grey & Mocha (MADDMAD-02GYMC2676)
- LOLOI RUGS Loloi Rugs SKYESKY-06APMI3656 3 ft. 6 in. x 5 ft. 6 in. Skye Area Rug - Apricot & Mist (SKYESKY-06APMI3656)
- LOLOI RUGS Loloi Rugs LORELQ-01BBBK160S 1 ft. 6 in. x 1 ft. 6 in. Loren Hand Knotted Rug; Blue & Brick (LORELQ-01BBBK160S)
- LOLOI RUGS Loloi Rugs SKYESKY-08DEBK7696 7 ft. 6 in. x 9 ft. 6 in. Skye Area Rug - Denim & Brick (SKYESKY-08DEBK7696)
- ARTISTIC WEAVERS Silk Route Rainey Rectangle Handloomed Area Rug- Charcoal - 3 x 5 ft. (AWSR4034-35)
- Loloi Rugs Decorative Rugs