Shop All Decorative Rugs
Loloi Rugs
Loloi Rugs GRANGC-03IVCC3A50 3-5 ft. x 10 in. Transitional Grand Canyon Rug - Ivory & Charcoal
Mfr # GRANGC-03IVCC3A50
Zoro # G503701821
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loloi Rugs
- MFR # GRANGC-03IVCC3A50
- Zoro # G503701821
- UPC # 885369240287
- Country of Origin China
- Category Decorative Rugs
Description
Loloi rugs have brought our vision to an array of home accents, including pillows. We have good design is born out of collaboration for rugs. For most of our collection, thats done within our own design team. Lifestyles results in amazing new products of rugs. Our product is decorated with charming designs and more comfortable for use.
The grand canyon is a contemporary rug made from woven synthetics. The captivating look and colors are sure to bring a cabin and country living feel to a city dwelling.
Features- Power loomed
- Color: Ivory & Charcoal
- Material: Acrylic
- Design: Transitional
- Collection: Grand Canyon
- Size: 3-5 ft. x 10 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Mistress of the Dance Art Deco Statue (EU2156)
- FLETCHER-TERRY Flexi Points Changeable Artwork (54008955)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 8-1/2 x 11 in, Acrylic (UVNSF811)
- SHEPHERD HARDWARE Tip Furniture Leg 1In White (9755)
- LOLOI RUGS Loloi Rugs SKYESKY-06APMI3656 3 ft. 6 in. x 5 ft. 6 in. Skye Area Rug - Apricot & Mist (SKYESKY-06APMI3656)
- LOLOI RUGS Loloi Rugs LORELQ-07RENV2339 2 ft. 3 in. x 3 ft. 9 in. Loren Hand Knotted Rug; Red & Navy (LORELQ-07RENV2339)
- LOLOI RUGS Loloi Rugs MADDMAD-02GYMC2676 2 ft. 6 in. x 7 ft. 6 in. Maddox Area Rug - Grey & Mocha (MADDMAD-02GYMC2676)
- LOLOI RUGS Loloi Rugs SKYESKY-10SURU5076 5 ft. x 7 ft. 6 in. Skye Area Rug - Sea & Rust (SKYESKY-10SURU5076)
- LOLOI RUGS Loloi Rugs SKYESKY-10SURU7696 7 ft. 6 in. x 9 ft. 6 in. Skye Area Rug - Sea & Rust (SKYESKY-10SURU7696)
- LOLOI RUGS Loloi Rugs MADDMAD-01IVGY7696 7 ft. 6 in. x 9 ft. 6 in. Maddox Area Rug - Ivory & Grey (MADDMAD-01IVGY7696)
- SAFAVIEH 8 x 10 ft. Large Rectangle Paint Brush Power Loomed Rug, Fuchsia and Lavender (PTB122A-8)
- Loloi Rugs Decorative Rugs