Shop All Thread Repair Kits
Loksert
Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel
Mfr # 3734-5/16HDK
Zoro # G6440430
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Key Locking Thread Inserts
- Internal Thread Size 5/16"-24
- External Thread Size 1/2"-13
- Insert Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loksert
- MFR # 3734-5/16HDK
- Zoro # G6440430
- UPC # 9326518148197
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Internal Thread Size | 5/16"-24 |
External Thread Size | 1/2"-13 |
Insert Length | 0.43 in |
Details
Item | Thread Repair Kit |
Insert Types Included | Key Locking Thread Inserts |
Insert Material | Stainless Steel |
Finish | Plain |
Description
Key-Locking Thread Insert Kit,5/16x1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 3/8x1 3/4 L, PK10 (5BY90)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 in, Steel, Grade A, Plain Finish (U20200.075.1200)
- G.L. HUYETT Hitch Pin Rnd Handle 1/2 x 5-3/4 ZY (HP-0500-5750R)
- RECOIL Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 100 PK (03082)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3732-5/16TWK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-7/16TWK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-7/16HDK)
- LOKSERT Key-Locking Thread Insert Kit, 1/4x7/16 (3734-1/4HDK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3734-1/4TWK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3620-10.00TWK)
- POWERCOIL 3532-1-4X2.0DSLTL Tangless Helical Insert (3532-1/4X2.0DSLTL)
- Loksert Thread Repair Kits