Shop All Thread Repair Kits
Loksert
Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel
Mfr # 3734-3/8TWK
Zoro # G6440449
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Key Locking Thread Inserts
- Internal Thread Size 3/8"-24
- External Thread Size 1/2"-13
- Insert Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loksert
- MFR # 3734-3/8TWK
- Zoro # G6440449
- UPC # 09326518147961
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Internal Thread Size | 3/8"-24 |
External Thread Size | 1/2"-13 |
Insert Length | 1/2 in |
Details
Item | Thread Repair Kit |
Insert Types Included | Key Locking Thread Inserts |
Insert Material | Stainless Steel |
Finish | Plain |
Description
Key-Locking Thread Insert Kit,3/8x1/2-13
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 30 PK (77607)
- ZORO SELECT Taper Pin, Standard, Steel, #2/0 x 1, PK50 (U39000.142.0100)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M10-1.50, 17 mm Shank, 25 mm ID, Steel, Plain, 25 PK (M16000.100.0001)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (07369)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3734-5/16HDK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3732-3/8TWK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-1/2HDK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-5/8HDK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3620-6.00TWK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3720-10.00TWK)
- RECOIL Helical Insert Repair Kit, Helical Inserts, #10-32, 15 Inserts (34608)
- Loksert Thread Repair Kits