Shop All Thread Repair Kits
Loksert
Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel
Mfr # 3734-1/2TWK
Zoro # G6440500
product price: $92.35
/ea
Free Shipping & Returns
$92.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Key Locking Thread Inserts
- Internal Thread Size 1/2"-20
- External Thread Size 5/8"-11
- Insert Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loksert
- MFR # 3734-1/2TWK
- Zoro # G6440500
- UPC # 09326518147985
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Internal Thread Size | 1/2"-20 |
External Thread Size | 5/8"-11 |
Insert Length | 0.62 in |
Details
Item | Thread Repair Kit |
Insert Types Included | Key Locking Thread Inserts |
Insert Material | Stainless Steel |
Finish | Plain |
Description
Key-Locking Thread Insert Kit,1/2x5/8-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 35 mm L, 50 PK (M55010.100.0035)
- USA INDUSTRIALS M8-1.25 Socket Head Cap Screw, Passivated Stainless Steel, 16 mm Length, 10 PK (ZSCRW-184)
- ZORO SELECT Extra Low Crown Cap Nut, 3/4"-16, Brass, Plain, 7/8 in H (CPB236)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 1 in Lg, 5 PK (7153SS-SL)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3732-5/16HDK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3620-5.00HDK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3621-12.00TWK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-7/16HDK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3720-6.00TWK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3720-12.00TWK)
- RECOIL Pro Series Recoil Kit, M5-0.8, 12 pcs. (35056)
- Loksert Thread Repair Kits