Shop All Thread Repair Kits
Loksert
Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel
Mfr # 3734-1/2HDK
Zoro # G6440519
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Key Locking Thread Inserts
- Internal Thread Size 1/2"-20
- External Thread Size 3/4"-16
- Insert Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loksert
- MFR # 3734-1/2HDK
- Zoro # G6440519
- UPC # 09326518148227
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Internal Thread Size | 1/2"-20 |
External Thread Size | 3/4"-16 |
Insert Length | 0.62 in |
Details
Item | Thread Repair Kit |
Insert Types Included | Key Locking Thread Inserts |
Insert Material | Stainless Steel |
Finish | Plain |
Description
Key-Locking Thread Insert Kit,1/2x3/4-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER FMTR3212350SLMD 2.5 in. Composite Deck Screw 350 Piece (FA11338)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U04160.087.0450)
- ZORO SELECT Sckt Set Scrw, Cup, M5x0.80mmx10mm, PK100 (M51260.050.0010)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01200.087.0400)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3720-10.00TWK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-1/2TWK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3720-5.00TWK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Stainless Steel (3720-8.00HDK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3634-7/16TWK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-1/2HDK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-1/4HDK)
- Loksert Thread Repair Kits