Shop All Thread Repair Kits
Loksert
Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel
Mfr # 3734-10GTWK
Zoro # G6440467
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Key Locking Thread Inserts
- Internal Thread Size #10-32
- External Thread Size 5/16"-18
- Insert Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loksert
- MFR # 3734-10GTWK
- Zoro # G6440467
- UPC # 9326518147930
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Internal Thread Size | #10-32 |
External Thread Size | 5/16"-18 |
Insert Length | 0.31 in |
Details
Item | Thread Repair Kit |
Insert Types Included | Key Locking Thread Inserts |
Insert Material | Stainless Steel |
Finish | Plain |
Description
Key-Locking Thread Insert Kit,10x5/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 12 in, Steel, Grade A, Black Oxide Finish (U20360.050.1200)
- SPOTNAILS 15Ga 114 Plastic Composite Finish Nail, 2000PK (F15-32)
- STRONG-POINT Strong-Point PGA1032 10-14 x 2 in. Unslotted Indented Hi-Hex Washer Head Screw with Shoulder and EPDM Bonded Washer Strong Shield Coated Box of 2 000 (PGA1032)
- MIDWEST FASTENER Blind Nut Insert, 1/4"-20 Thrd Sz, Aluminum, 10 PK (69305)
- LOKSERT Key-Locking Thread Insert Kit, 1/4x7/16 (3734-1/4HDK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3734-5/16TWK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3734-1/2HDK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3620-10.00TWK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3634-1/4TWK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3720-5.00HDK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3720-5.00TWK)
- Loksert Thread Repair Kits