Shop All Thread Repair Kits
Loksert
Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel
Mfr # 3734-10GHDK
Zoro # G6440476
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Key Locking Thread Inserts
- Internal Thread Size #10-32
- External Thread Size 3/8"-16
- Insert Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loksert
- MFR # 3734-10GHDK
- Zoro # G6440476
- UPC # 9326518148173
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Internal Thread Size | #10-32 |
External Thread Size | 3/8"-16 |
Insert Length | 0.31 in |
Details
Item | Thread Repair Kit |
Insert Types Included | Key Locking Thread Inserts |
Insert Material | Stainless Steel |
Finish | Plain |
Description
Key-Locking Thread Insert Kit,10x3/8-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 7/8 in Bore Dia. (U36050.387.0001)
- ZORO SELECT Fully Threaded Rod, 1"-14, 12 in, Steel, Grade 2, Plain Finish (11157)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 25 PK (00704)
- GRIP-RITE #8 x 1/2 in Phillips Truss Machine Screw, Plain Steel (NMTD8121)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3634-7/16HDK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-5/16TWK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3634-9/16HDK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3734-1/2TWK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3732-1/4TWK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3732-1/2TWK)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 3/8"-16 (5401-6)
- Loksert Thread Repair Kits