Shop All Thread Repair Kits
Loksert
Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel
Mfr # 3732-5/16TWK
Zoro # G6440546
product price: $61.35
/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Key Locking Thread Inserts
- Internal Thread Size 5/16"-18
- External Thread Size 7/16"-14
- Insert Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loksert
- MFR # 3732-5/16TWK
- Zoro # G6440546
- UPC # 9326518147893
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Internal Thread Size | 5/16"-18 |
External Thread Size | 7/16"-14 |
Insert Length | 0.43 in |
Details
Item | Thread Repair Kit |
Insert Types Included | Key Locking Thread Inserts |
Insert Material | Stainless Steel |
Finish | Plain |
Description
Key-Locking Thread Insert Kit,5/16x7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 3/4 in Lg (Z2305)
- MARSON Rivet Nut, M10-1.50 Thread Size, Steel, 25 PK (M47390)
- ZORO SELECT Carriage Bolt, 1/4-20, 4 in., PK50 (U08305.025.0400)
- ZORO SELECT Class 8.8, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 25 PK (M01071.180.0045)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3734-1/2HDK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3621-8.00TWK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3621-12.00TWK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3634-1/2TWK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3620-4.00HDP)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3720-5.00TWK)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #6-32, Plain 18-8 Stainless Steel (3532-6GK)
- Loksert Thread Repair Kits