Shop All Thread Repair Kits
Loksert
Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel
Mfr # 3732-1/4TWK
Zoro # G6440607
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Key Locking Thread Inserts
- Internal Thread Size 1/4"-20
- External Thread Size 3/8"-16
- Insert Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loksert
- MFR # 3732-1/4TWK
- Zoro # G6440607
- UPC # 9326518147886
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Internal Thread Size | 1/4"-20 |
External Thread Size | 3/8"-16 |
Insert Length | 0.37 in |
Details
Item | Thread Repair Kit |
Insert Types Included | Key Locking Thread Inserts |
Insert Material | Stainless Steel |
Finish | Plain |
Description
Key-Locking Thread Insert Kit,1/4x3/8-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOTNAILS Collated Finishing Nail, 1-1/4 in L, 15 ga, Galvanized (1510APG)
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 334 PK (07706)
- DEWALT Steel Dropin Single Lag Shield, 5/8" Dia, 2-1/2" L, Stainless Steel Plain, 25 PK (06230-PWR)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 21/32 in L, Stainless Steel Body, 500 PK (U34142.012.0048)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3734-5/16HDK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3634-10GTWK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3720-6.00TWK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3734-3/8TWK)
- LOKSERT Key-Locking Thread Insert Kit, 1/4x7/16 (3734-1/4HDK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-1/2HDK)
- ZORO SELECT Thread Repair Kit, Knife Thread Inserts, Plain 18-8 Stainless Steel, 5 Inserts (EZ-400-M8-CR)
- Loksert Thread Repair Kits