Shop All Thread Repair Kits
Loksert
Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel
Mfr # 3732-1/4HDK
Zoro # G6440616
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Key Locking Thread Inserts
- Internal Thread Size 1/4"-20
- External Thread Size 7/16"-14
- Insert Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loksert
- MFR # 3732-1/4HDK
- Zoro # G6440616
- UPC # 9326518148104
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Internal Thread Size | 1/4"-20 |
External Thread Size | 7/16"-14 |
Insert Length | 0.37 in |
Details
Item | Thread Repair Kit |
Insert Types Included | Key Locking Thread Inserts |
Insert Material | Stainless Steel |
Finish | Plain |
Description
Key-Locking Thread Insert Kit,1/4x7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16X5/16 PIN SPRING SLOTTED ZINC (06205PSZ)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 11/32 in L, Stainless Steel Body, 500 PK (U34184.012.0043)
- MIDWEST FASTENER Wood Screw, #8, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 30 PK (79126)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 50 PK (51435)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3634-5/8HDK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-5/16TWK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3720-5.00TWK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Stainless Steel (3720-8.00HDK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3620-4.00HDP)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-7/16TWK)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M7-1.00, 15 Inserts (35078)
- Loksert Thread Repair Kits