Shop All Thread Repair Kits
Loksert
Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel
Mfr # 3720-6.00TWK
Zoro # G6440695
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Key Locking Thread Inserts
- Internal Thread Size M6x1
- External Thread Size M10x1.25
- Insert Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loksert
- MFR # 3720-6.00TWK
- Zoro # G6440695
- UPC # 09326518147800
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Internal Thread Size | M6x1 |
External Thread Size | M10x1.25 |
Insert Length | 10 mm |
Details
Item | Thread Repair Kit |
Insert Types Included | Key Locking Thread Inserts |
Insert Material | Stainless Steel |
Finish | Plain |
Description
Key-Locking Thread Ins Kit,M6-1x1.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, 10x100mm, PK25 (M39080.100.0100)
- MIDWEST FASTENER 5/16" x 3-1/2" Zinc Plated Steel Dowel Screws 10PK (68425)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 10 PK (Z9201)
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (1WA49)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3634-3/8HDK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3732-1/4TWK)
- LOKSERT Key-Locking Thread Insert Kit, 1/4x7/16 (3734-1/4HDK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3620-12.00HDK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3732-5/16HDK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3634-7/16TWK)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, M12-1.25, Plain 18-8 Stainless Steel (3523-12.00K)
- Loksert Thread Repair Kits