Shop All Thread Repair Kits
Loksert
Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel
Mfr # 3720-12.00TWK
Zoro # G6440826
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Key Locking Thread Inserts
- Internal Thread Size M12x1.75
- External Thread Size M16x1.5
- Insert Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loksert
- MFR # 3720-12.00TWK
- Zoro # G6440826
- UPC # 09326518147831
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Internal Thread Size | M12x1.75 |
External Thread Size | M16x1.5 |
Insert Length | 16 mm |
Details
Item | Thread Repair Kit |
Insert Types Included | Key Locking Thread Inserts |
Insert Material | Stainless Steel |
Finish | Plain |
Description
Key-Locking Thread Ins Kit,M12xM18-1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP M8 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length (K1160.408X16)
- ZORO SELECT Knife Thread Insert, M4-0.70 Int Thrd Sz, 3/8 in L, 8.3312 mm Dia., Brass, Plain, 10 PK (4ZU69)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1LAA7GR)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Dr 5/16in-18 X 2-1/2in Black Ox Coat Steel 5PK (9179075)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3734-5/16HDK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3734-1/2TWK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3620-12.00HDK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3720-6.00TWK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3732-3/8TWK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3634-9/16HDK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3734-5/16TWK)
- Loksert Thread Repair Kits