Shop All Thread Repair Kits
Loksert
Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel
Mfr # 3720-10.00HDK
Zoro # G6440887
product price: $84.79
/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Key Locking Thread Inserts
- Internal Thread Size M10x1.5
- External Thread Size M16x1.5
- Insert Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loksert
- MFR # 3720-10.00HDK
- Zoro # G6440887
- UPC # 09326518148029
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Internal Thread Size | M10x1.5 |
External Thread Size | M16x1.5 |
Insert Length | 16 mm |
Details
Item | Thread Repair Kit |
Insert Types Included | Key Locking Thread Inserts |
Insert Material | Stainless Steel |
Finish | Plain |
Description
Key-Locking Thread Ins Kit,10xM16-1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #10, 3/4 in, Plain Brass Oval Head Slotted Drive, 40 PK (61647)
- USA INDUSTRIALS #8-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-1/2 in Length, 10 PK (ZSCRW-558)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 19/64 in L, 0.363 in Insert Dia., 0.349 in Tapered End Dia., Brass (TH-420-SV-PK50)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 5/16 in Bore Dia., 25 PK (U36050.131.0001)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3720-5.00HDK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-1/4HDK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3732-10GHDK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-10GTWK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3720-8.00TWK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3732-5/16HDK)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, 3/8"-16, Plain Brass, 5 Inserts (EZ-400-6)
- Loksert Thread Repair Kits