Shop All Thread Repair Kits
Loksert
Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel
Mfr # 3634-5/16HDK
Zoro # G6441027
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Key Locking Thread Inserts
- Internal Thread Size 5/16"-24
- External Thread Size 1/2"-13
- Insert Material Carbon Steel
- Insert Length 0.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loksert
- MFR # 3634-5/16HDK
- Zoro # G6441027
- UPC # 09326518147732
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Internal Thread Size | 5/16"-24 |
External Thread Size | 1/2"-13 |
Insert Length | 0.43 in |
Details
Item | Thread Repair Kit |
Insert Types Included | Key Locking Thread Inserts |
Insert Material | Carbon Steel |
Description
Key-Locking Thread Insert Kit,5/16x1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Staples, 1/4 in Leg L, Steel (PNS18050)
- SABERDRIVE Wood Screw, #9, 2-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 600 PK (09300)
- G.L. HUYETT Slotted Spring Pin, 5/8" x5" HCS PL (SPP-625-5000)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 14 mm L, 100 PK (M01210.060.0014)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3634-5/8HDK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3620-4.00HDP)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3620-10.00TWK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3734-10GTWK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3620-6.00TWK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3620-6.00HDK)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M6-1x3/8"-16, Steel (EZ-650-6)
- Loksert Thread Repair Kits