Shop All Thread Repair Kits
Loksert
Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel
Mfr # 3632-9/16HDK
Zoro # G6441228
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Key Locking Thread Inserts
- Internal Thread Size 9/16"-12
- External Thread Size 3/4"-16
- Insert Material Carbon Steel
- Insert Length 0.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loksert
- MFR # 3632-9/16HDK
- Zoro # G6441228
- UPC # 09326518147695
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Internal Thread Size | 9/16"-12 |
External Thread Size | 3/4"-16 |
Insert Length | 0.81 in |
Details
Item | Thread Repair Kit |
Insert Types Included | Key Locking Thread Inserts |
Insert Material | Carbon Steel |
Description
Key-Locking Thread Insert Kit,9/16x3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Washer Flat No.00 (88569)
- TEKS Sheet Metal Screw, #9 x 1 in, Steel Hex Head Hex Drive, 120 PK (21400)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Zinc Plated Steel, 90 mm Length, 25 PK (M07160.140.0090)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 13/64 in Ht, 50 PK (4CAP3)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3720-10.00HDK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3634-7/16TWK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3732-5/16TWK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3732-1/4HDK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-1/2TWK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-5/16HDK)
- ZORO SELECT Thread Repair Kit, External 5/32 in to 1 1/2 in, Steel (NES1000)
- Loksert Thread Repair Kits