Shop All Thread Repair Kits
This Product is Discontinued
Loksert
Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (Discontinued)
Mfr # 3620-12.00TWK
Zoro # G6441876
Free Shipping & Returns
This Product is Discontinued
Key Features
- Insert Types Included Key Locking Thread Inserts
- Internal Thread Size M12x1.75
- External Thread Size M16x1.5
- Insert Material Carbon Steel
- Insert Length 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loksert
- MFR # 3620-12.00TWK
- Zoro # G6441876
- UPC # 09326518147374
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Internal Thread Size | M12x1.75 |
External Thread Size | M16x1.5 |
Insert Length | 16 mm |
Details
Item | Thread Repair Kit |
Insert Types Included | Key Locking Thread Inserts |
Insert Material | Carbon Steel |
Description
Key-Locking Thread Insert Kit,M12-1.75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.