Shop All Key Locking Inserts
Loksert
Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, M14-1.50 Ext Thrd Sz, Stainless Steel, 5 PK
Mfr # 3720-8.00HDP
Zoro # G6440686
product price: $33.59
/pk 5, $6.72/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Locking Keys 4 Keys
- Overall Length 14 mm
- External Thread Size M14-1.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loksert
- MFR # 3720-8.00HDP
- Zoro # G6440686
- UPC # 9326518089018
- Country of Origin United States
- Category Key Locking Inserts
Dimensions
Internal Thread Size | M8-1.25 |
Overall Length | 14 mm |
External Thread Size | M14-1.50 |
Details
Item | Key Locking Insert |
Material | Stainless Steel |
Number of Locking Keys | 4 Keys |
Description
Key-Locking Thread Ins,M8x14-1.5,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/32X3 PIN COTTER ZINC (09448PC)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 10 PK (67393)
- ZORO SELECT 1/4"-20 x 2 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.025.0200)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 7/16"-14, Carbon Steel, Grade 5, Zinc Plated (A04202800005Z)
- LOKSERT Key Locking Insert, 4 Keys, M10-1.50 Int Thrd Sz, M14-1.50 Ext Thrd Sz, Stainless Steel, 5 PK (3720-10.00TWP)
- LOKSERT Key Locking Insert, 4 Keys, M24-3.00 Int Thrd Sz, M33-2.00 Ext Thrd Sz, Carbon Steel, 3 PK (3620-24.00HDP)
- LOKSERT Key Locking Insert, 4 Keys, 7/16"-14 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Carbon Steel, 5 PK (3632-7/16HDP)
- LOKSERT Key Locking Insert, 4 Keys, 1/4"-28 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Carbon Steel, 5 PK (3634-1/4HDP)
- LOKSERT Key Locking Insert, 4 Keys, M12-1.25 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Carbon Steel, 5 PK (3621-12.00TWP)
- LOKSERT Key Locking Insert, 4 Keys, M22-1.50 Int Thrd Sz, M32-2.00 Ext Thrd Sz, Carbon Steel, 3 PK (3621-22.00HDP)
- LOKSERT Key Locking Insert, 4 Keys, M6-1.00 Int Thrd Sz, M12-1.25 Ext Thrd Sz, Stainless Steel, 5 PK (3720-6.00HDP)
- Loksert Key Locking Inserts