Shop All Key Locking Inserts
Loksert
Key Locking Insert, 4 Keys, M6-1.00 Int Thrd Sz, M12-1.25 Ext Thrd Sz, Stainless Steel, 5 PK
Mfr # 3720-6.00HDP
Zoro # G6440729
product price: $27.99
/pk 5, $5.60/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Locking Keys 4 Keys
- Overall Length 12 mm
- External Thread Size M12-1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loksert
- MFR # 3720-6.00HDP
- Zoro # G6440729
- UPC # 9326518089001
- Country of Origin United States
- Category Key Locking Inserts
Dimensions
Internal Thread Size | M6-1.00 |
Overall Length | 12 mm |
External Thread Size | M12-1.25 |
Details
Item | Key Locking Insert |
Material | Stainless Steel |
Number of Locking Keys | 4 Keys |
Description
Key-Locking Thread Ins,M6-1xM12-1.25,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOB NPT ¾" Locknut PALG (234PANPT/G)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF081004GR)
- GRIP-RITE Collated Roofing Nail, 1-1/2 in L, 11 ga, Electro Galvanized, Round Head, 15 Degrees, 7200 PK (GRCR4DGAL)
- ZORO SELECT 1/4"-20 x 1-3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.025.0175)
- LOKSERT Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, M12-1.25 Ext Thrd Sz, Stainless Steel, 5 PK (3720-8.00TWP)
- LOKSERT Key Locking Insert, 4 Keys, #8-32 Int Thrd Sz, 1/4"-28 Ext Thrd Sz, 5 PK (MS51830-104 PKG5)
- LOKSERT Key Locking Insert, 4 Keys, M12-1.25 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Carbon Steel, 5 PK (3621-12.00TWP)
- LOKSERT Key Locking Insert, 2 Keys, 3/8"-16 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Stainless Steel, 5 PK (MS51831-104L PKG5)
- LOKSERT Key Locking Insert, 4 Keys, 5/16"-24 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Carbon Steel, 5 PK (3634-5/16TWP)
- LOKSERT Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Carbon Steel, 5 PK (3632-5/16TWP)
- LOKSERT Key Locking Insert, 2 Keys, 1/4"-20 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Stainless Steel, 5 PK (MS51831-102L PKG5)
- Loksert Key Locking Inserts